• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. EMITEX EM05.005 CONTINUITY CABLE TESTER

EMITEX EM05.005 CONTINUITY CABLE TESTER

Testers and Tools

See technical informationSee documents

References

Emitex:EM05.005
Rubix:234A5977
brand logo
brand logo

Technical specifications

Typecontinuity cable tester
See all Specifications

Documents

Product details : EMITEX EM05.005 CONTINUITY CABLE TESTER


Continuity Cable Tester

Technical specifications


Attributes
Typecontinuity cable tester
Modelem05
Show UNSPSC/ECL@SS
£ 74.53 excl. VAT
/ Each
£ 89.44 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DETA ELECTRICAL DB162 1 GANG 25MM METAL BOX FLUSH (H)72 MM X (W)72 MMGEWISS GW62031H TRAIL SOCKET 415V 4P+E 16AEMITEX EM01.005 RJ45 CAT5E MODULE 25X50EMITEX EM03.002 1M CAT5E UTP BOOTED PATCH LEAD GREY (L)1 MMENNEKES 910355 TWIN SOCK 2 X 16A 230V 3P IP67ENGEX ACCESSORIES 631205 CT120M10 CRIMP-PAK COPPER TUBE TERMINAL (L)73MENNEKES 9351UK 32A SOCKETTAMLEX GHT22 50X50 GUSSET BEND 45 TOP LID (H)50 MM X (W)50 MMCABLOFIL MRFB225PG 225MM 90 FLAT BEND (W)225 MM X (D)25 MMTAMLEX GHA22 50X 50 TRUNKING HANGER (H)140 MM X (W)90 MM X (D)45 MMENGEX ACCESSORIES 611010 IBL1.5M11 1.5X11MM INS. TERM BLADE RED PACK OLEGRAND 37176 VIKING 3 BARE TERM 35MM MTCABLOFIL LT2FS SUSPENSION FITTING PACK 10 (H)50 MM X (W)50 OFBIRKETT CABLE JOINTS TOR35 JOINT (L)325 MM X (DIA)39 (W)80ROBSON PRODUCTS SLGY2R GREEN/YELLOW SLEEVING 2MM ON A REEL (L)100 M X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap