CABLOFIL OH150PG 150MM WIDE OVERHEAD HANGER (H)201 MM X (W)150 MM
Swifts
See technical informationSee documentsReferences
Cablofil®:OH150PG
Rubix:234A7003

Documents
Product details : CABLOFIL OH150PG 150MM WIDE OVERHEAD HANGER (H)201 MM X (W)150 MM
150MM Wide Overhead Hanger (H)201 mm x (W)150 mm
Technical specifications
Attributes
| Type | cable tray support |
|---|---|
| Model | oh |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 18.12 excl. VAT
/ Each
£ 21.74 incl. VAT
- Delivery usually within ( 3 ) days
