Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
ENGEX ACCESSORIES 630604 CT16M8 CRIMP-PAK COPPER TUBE TERMINAL (L)38 M
ENGEX ACCESSORIES 630604 CT16M8 CRIMP-PAK COPPER TUBE TERMINAL (L)38 M
Uninsulated Terminals
References
engex:
630604
rubix:
234A5489
Technical specifications
Type
Tube Terminal
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES 630604 CT16M8 CRIMP-PAK COPPER TUBE TERMINAL (L)38 M
CT16M8 Crimp-Pak Copper Tube Terminal (L)38 mm
Technical specifications
Attributes
Type
Tube Terminal
Material
Copper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.37
excl. VAT
/
Each
£
0.44
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NIGLON SMH20G 20MM MALE HOOKS GALVANISED
F4P (FIRST FOR PERFORMANCE) F4PISAAC GEL BOX L30 X W27 X D23 BLISTER O
ENGEX ACCESSORIES 635005 CTS10 CRIMP-PAK COPPER TUBE SPLICES (L)25 MM
SCHNEIDER ELECTRIC 70CGKF25 2.5MM CABLE NAIL CLIPS 100 PACK GREY
BRITCLIP EP52022404 CR219 BAG 25 2-4MM SNAP CLIP PACK OF 25
CEMBRE GF-M8 TERMINALS YELLOW 8MM RING (PK 100)
ADAPTAFLEX 185-9000 AQUASAFE WATERPROOF CABLE JOINT
CABLOFIL SSL100PG 3M CABLE TRAY 100MM WIDE (L)3 M X (W)100 MM X (D)12
3M EC-1 COLD SHRINK END CAPS 11.6MM-20.9MM
ENGEX 630904 CT50M8 CRIMP-PAK COPPER TUBE TERMINAL
MENNEKES 1420ZA WALL SOCKET IP44 32A 3P 110V 4H (H)160 MM X (W)112 MM
CABLOFIL MGR22H 5050 HANGER (W)50 MM
LEGRAND 037162 VIKING TERM BLOCK 6MM (W)8 MM
MARSHALL-TUFFLEX FCMMT2 FIRE CLIP INTERNAL MMT2
MARSHALL-TUFFLEX FCMMT5 FIRE CLIP INTERNAL MMT5