• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Hand tools(19,938)
  • Portable power tools(1,340)
  • Pneumatic tools(294)
  • Miscellaneous tools(107)
  • Measuring and monitoring(2,397)
  • Special tools(2,675)
See Tools & Metrology
  • Explosion-proof tools(528)
  • Job-specific tools(1,970)
  • Automotive tooling(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
NIGLON CBA20G 20MM ANGLE 2 WAY BOX GALVANISED

NIGLON CBA20G 20MM ANGLE 2 WAY BOX GALVANISED


Conduit Box

References
niglon:CBA20G
rubix:234A5680
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : NIGLON CBA20G 20MM ANGLE 2 WAY BOX GALVANISED


20mm Angle 2 Way Box Galvanised

Technical specifications


Attributes
No attributes to display for this product
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK CRIMPING SET 860239KNIPEX 9799173 CABLE CONNECT/EYE TYPE INSUL BLUE 100XKNIPEX 9799272 BUTT CONNECTOR INSULATED YELLOW 100XKNIPEX 9799370 TWIN WIRE FERRULES 200XKNIPEX 979025 CRIMP ASSORTMENTS 265MMKNIPEX 9799175 CABLE CONNECT/EYE TYPE INSUL BLUE 100XKNIPEX 9799375 TWIN WIRE FERRULES 00XKNIPEX 9799377 TWIN WIRE FERRULES 50XKNIPEX 9799358 WIRE FERRULES INSULATED 100XROEBUCK CRIMPING SET PLIERS AND INSULATED LUGSKNIPEX 9799022 BLADE TERMINAL SOCKETS INSULATED 100XKNIPEX 9799177 CABLE CONNECT/EYE TYPE INSUL YELL 100XKNIPEX 9799378 TWIN WIRE FERRULES 25XKNIPEX 9799174 CABLE CONNECT/EYE TYPE INSUL BLUE 100XKNIPEX 9799376 TWIN WIRE FERRULES 50X

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories