Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799358 WIRE FERRULES INSULATED 100X
KNIPEX 9799358 WIRE FERRULES INSULATED 100X
Wire Ferrule
References
knipex:
97 99 358
rubix:
388A4217
ean:
4003773076599
Technical specifications
Number of elements
100
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KNIPEX 9799358 WIRE FERRULES INSULATED 100X
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
175
x
20
mm
Logistic Weight
101
g
Number of elements
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.23
excl. VAT
/
Each
£
14.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9799331 WIRE FERRULES INSULATED 075MM 200X
KNIPEX 9799001 BLADE TERMINAL SOCKETS INSULATED
KNIPEX 9799338 WIRE FERRULES INSULATED 16MM 100X
KNIPEX 979023 CRIMP ASSORTMENTS 265MM
KNIPEX 9799397 WIRE FERRULES NON-INSULATED 100X
KNIPEX 9799392 WIRE FERRULES NON-INSULATED 200X
KNIPEX 979022 CRIMP ASSORTMENTS 265MM
KNIPEX 9799330 WIRE FERRULES INSULATED 050MM 200X
KNIPEX 9799399 WIRE FERRULES NON-INSULATED 50X
KNIPEX 9799271 BUTT CONNECTOR INSULATED BLUE 100X
KNIPEX 9799332 WIRE FERRULES INSULATED 100MM 200X
KNIPEX 9799337 WIRE FERRULES INSULATED 10MM 100X
KNIPEX 9799391 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799180 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 9799351 WIRE FERRULES INSULATED 200X