Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799370 TWIN WIRE FERRULES 200X
KNIPEX 9799370 TWIN WIRE FERRULES 200X
Twin Wire Ferrule
References
knipex:
97 99 370
rubix:
388A4219
ean:
4003773076612
Technical specifications
Number of elements
200
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KNIPEX 9799370 TWIN WIRE FERRULES 200X
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Logistic Weight
11
g
Number of elements
200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.28
excl. VAT
/
Each
£
8.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9799022 BLADE TERMINAL SOCKETS INSULATED 100X
KNIPEX 9799271 BUTT CONNECTOR INSULATED BLUE 100X
KNIPEX 979025 CRIMP ASSORTMENTS 265MM
KNIPEX 9799011 BLADE TERMINAL SOCKETS BLUE 100X
KNIPEX 9799020 BLADE TERMINAL SOCKETS RED 100X
KNIPEX 9799359 WIRE FERRULES INSULATED 50X
KNIPEX 9799358 WIRE FERRULES INSULATED 100X
KNIPEX 9799333 WIRE FERRULES INSULATED 15MM 200X
KNIPEX 9799396 WIRE FERRULES NON-INSULATED 100X
KNIPEX 9799338 WIRE FERRULES INSULATED 16MM 100X
KNIPEX 9799171 CABLE CONNECTORS EYE TYPE INSULATED
KNIPEX 9799351 WIRE FERRULES INSULATED 200X
F4P (FIRST FOR PERFORMANCE) F4PGSB12 10M COIL 12MM GALV UNIVERSAL BAND
KNIPEX 9799393 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799357 WIRE FERRULES INSULATED 100X