Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799375 TWIN WIRE FERRULES 00X
KNIPEX 9799375 TWIN WIRE FERRULES 00X
Twin Wire Ferrule
References
knipex:
97 99 375
rubix:
388A4224
ean:
4003773076667
Technical specifications
Number of elements
100
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KNIPEX 9799375 TWIN WIRE FERRULES 00X
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
175
x
20
mm
Logistic Weight
11
g
Number of elements
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.27
excl. VAT
/
Each
£
12.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9799906 ASSORTMENT OF END SLEEVES WITH COLLAR
KNIPEX 9799174 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799171 CABLE CONNECTORS EYE TYPE INSULATED
ROEBUCK CRIMPING SET PLIERS AND INSULATED LUGS
KNIPEX 9799021 BLADE TERMINAL SOCKETS BLUE 100X
KNIPEX 9799022 BLADE TERMINAL SOCKETS INSULATED 100X
KNIPEX 9799378 TWIN WIRE FERRULES 25X
KNIPEX 9799372 TWIN WIRE FERRULES 200X
KNIPEX 9799179 CABLE CONNECT/EYE TYPE YELLOW 100X
KNIPEX 9799357 WIRE FERRULES INSULATED 100X
KNIPEX 9799337 WIRE FERRULES INSULATED 10MM 100X
KNIPEX 9799391 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799175 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799392 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799394 WIRE FERRULES NON-INSULATED 200X