Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799174 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799174 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
Connection plugs
References
knipex:
97 99 174
rubix:
388A4189
ean:
4003773076131
Technical specifications
Number of elements
100
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9799174 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Number of elements
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.77
excl. VAT
/
Each
£
17.72
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9799354 WIRE FERRULES INSULATED 200X
KNIPEX 9799170 CABLE CONNECT/EYE TYPE INSUL RED 200X
KNIPEX 9799353 WIRE FERRULES INSULATED 200X
ROEBUCK CRIMPING SET 860239
KNIPEX 9799398 WIRE FERRULES NON-INSULATED 100X
KNIPEX 9799395 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799377 TWIN WIRE FERRULES 50X
ROEBUCK CRIMPING SET PLIERS AND INSULATED LUGS
KNIPEX 9799180 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 9799370 TWIN WIRE FERRULES 200X
KNIPEX 9799359 WIRE FERRULES INSULATED 50X
KNIPEX 9799350 WIRE FERRULES INSULATED 200X
KNIPEX 9799378 TWIN WIRE FERRULES 25X
KNIPEX 9799020 BLADE TERMINAL SOCKETS RED 100X
KNIPEX 9799355 WIRE FERRULES INSULATED 200X