Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799177 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 9799177 CABLE CONNECT/EYE TYPE INSUL YELL 100X
Connection plugs
References
knipex:
97 99 177
rubix:
388A4192
ean:
4003773076162
Technical specifications
Number of elements
100
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9799177 CABLE CONNECT/EYE TYPE INSUL YELL 100X
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
175
x
20
mm
Number of elements
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.47
excl. VAT
/
Each
£
25.76
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 979016 CRIMP ASSORTMENTS 265MM
KNIPEX 9799373 TWIN WIRE FERRULES 200X
KNIPEX 9799393 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799397 WIRE FERRULES NON-INSULATED 100X
KNIPEX 9799178 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 9799396 WIRE FERRULES NON-INSULATED 100X
KNIPEX 979010 ASSORTMENT OF CABLE LINKS 265MM
KNIPEX 9799371 TWIN WIRE FERRULES 200X
KNIPEX 9799376 TWIN WIRE FERRULES 50X
KNIPEX 9799351 WIRE FERRULES INSULATED 200X
KNIPEX 9799331 WIRE FERRULES INSULATED 075MM 200X
KNIPEX 9799333 WIRE FERRULES INSULATED 15MM 200X
KNIPEX 9799354 WIRE FERRULES INSULATED 200X
KNIPEX 9799011 BLADE TERMINAL SOCKETS BLUE 100X
KNIPEX 9799336 WIRE FERRULES INSULATED 60MM 100X