Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Set of metric manual thread-cutters
ENGEX ACCESSORIES GX-STDS 20MM & 25MM STOCK & DIE SET
ENGEX ACCESSORIES GX-STDS 20MM & 25MM STOCK & DIE SET
Conduit Stock and Die Set
References
engex:
GX-STDS
rubix:
234A5559
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES GX-STDS 20MM & 25MM STOCK & DIE SET
Engex 20MM & 25MM Stock & Die Set
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.94
excl. VAT
/
Each
£
100.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER L126650 DRILL SET 50 (E650 X 6) 5978860
ROEBUCK 828234 TAP WRENCH SQUARE MIN. 2MM
GUHRING 00857 006.000 HAND TAPS 9008570060000
CUTLINE 885223 HSS TAP M24.0 X 1.5 SECOND FINE
ROEBUCK HSS TAP M10.0 X 1.5 TAPER
CUTLINE 885457 HSS TAP BSPF 1/4 X 19 SECOND
DOR HSCO TAP M20NO8
ROEBUCK HSS TAP M6.0 X 1.0 SECOND
DORMER E102M3NO8 TAP M3 X 0.50 MM 5974856
FACOM BAR TAP-WRENC 831.1
CUTLINE 885442 HSS TAP BSF 1 X 10 TAPER
CUTLINE 885284 HSS TAP UNC 3/8 X 16 SECOND
DORMER E5241.1/2NO2 TAP 1.1/2 INCH X 12 5976238
DORMER HSS TAP M5NO8 E101M5NO8
DORMER E5241/4NO6 TAP 1/4 INCH X 28 5976317