Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799339 WIRE FERRULES INSULATED 25MM 50X
KNIPEX 9799339 WIRE FERRULES INSULATED 25MM 50X
Connection plugs
References
knipex:
97 99 339
rubix:
388A4208
ean:
4003773076506
Technical specifications
Number of elements
50
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9799339 WIRE FERRULES INSULATED 25MM 50X
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
175
x
20
mm
Number of elements
50
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.27
excl. VAT
/
Each
£
11.12
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9799391 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799372 TWIN WIRE FERRULES 200X
KNIPEX 9799272 BUTT CONNECTOR INSULATED YELLOW 100X
KNIPEX 9799332 WIRE FERRULES INSULATED 100MM 200X
KNIPEX 9799394 WIRE FERRULES NON-INSULATED 200X
KNIPEX 979022 CRIMP ASSORTMENTS 265MM
KNIPEX 9799020 BLADE TERMINAL SOCKETS RED 100X
KNIPEX 9799358 WIRE FERRULES INSULATED 100X
KNIPEX 9799334 WIRE FERRULES INSULATED 25MM 200X
KNIPEX 9799174 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799357 WIRE FERRULES INSULATED 100X
ROEBUCK CRIMPING SET 860239
KNIPEX 9799390 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799376 TWIN WIRE FERRULES 50X
KNIPEX 9799331 WIRE FERRULES INSULATED 075MM 200X