References
Knipex:97 99 334
Rubix:388A4203
EAN:4003773076452

Product details : KNIPEX 9799334 WIRE FERRULES INSULATED 25MM 200X
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x135x15 mm |
|---|---|
| Number of elements | 200 |
Show UNSPSC/ECL@SS
£ 3.87 excl. VAT
/ Each
£ 4.64 incl. VAT
- Delivery usually within ( 14 ) days