Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799391 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799391 WIRE FERRULES NON-INSULATED 200X
Connection plugs
References
knipex:
97 99 391
rubix:
388A4229
ean:
4003773076711
Technical specifications
Number of elements
200
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9799391 WIRE FERRULES NON-INSULATED 200X
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
non-insulated
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Number of elements
200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.33
excl. VAT
/
Each
£
2.80
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9799270 BUTT CONNECTOR INSULATED RED 100X
KNIPEX 9799334 WIRE FERRULES INSULATED 25MM 200X
KNIPEX 9799020 BLADE TERMINAL SOCKETS RED 100X
KNIPEX 9799396 WIRE FERRULES NON-INSULATED 100X
KNIPEX 9799374 TWIN WIRE FERRULES 100X
KNIPEX 9799335 WIRE FERRULES INSULATED 40MM 200X
KNIPEX 9799376 TWIN WIRE FERRULES 50X
KNIPEX 9799339 WIRE FERRULES INSULATED 25MM 50X
KNIPEX 9799332 WIRE FERRULES INSULATED 100MM 200X
KNIPEX 9799359 WIRE FERRULES INSULATED 50X
KNIPEX 9799350 WIRE FERRULES INSULATED 200X
KNIPEX 9799358 WIRE FERRULES INSULATED 100X
KNIPEX 979010 ASSORTMENT OF CABLE LINKS 265MM
KNIPEX 9799171 CABLE CONNECTORS EYE TYPE INSULATED
KNIPEX 9799399 WIRE FERRULES NON-INSULATED 50X