Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799394 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799394 WIRE FERRULES NON-INSULATED 200X
Connection plugs
References
knipex:
97 99 394
rubix:
388A4232
ean:
4003773076742
Technical specifications
Number of elements
200
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9799394 WIRE FERRULES NON-INSULATED 200X
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
non-insulated
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Number of elements
200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.07
excl. VAT
/
Each
£
3.68
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9799399 WIRE FERRULES NON-INSULATED 50X
KNIPEX 9799393 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799355 WIRE FERRULES INSULATED 200X
KNIPEX 979005 ASSORTMENTS OF CRIMPING PLIERS 265MM
KNIPEX 979026 CRIMP ASSORTMENT FOR CABLE CONNECTORS 265MM
F4P (FIRST FOR PERFORMANCE) F4PGSB12 10M COIL 12MM GALV UNIVERSAL BAND
KNIPEX 9799337 WIRE FERRULES INSULATED 10MM 100X
KNIPEX 9799906 ASSORTMENT OF END SLEEVES WITH COLLAR
KNIPEX 9799173 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 979010 ASSORTMENT OF CABLE LINKS 265MM
KNIPEX 9799376 TWIN WIRE FERRULES 50X
KNIPEX 9799021 BLADE TERMINAL SOCKETS BLUE 100X
KNIPEX 9799390 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799332 WIRE FERRULES INSULATED 100MM 200X
KNIPEX 9799375 TWIN WIRE FERRULES 00X