Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799393 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799393 WIRE FERRULES NON-INSULATED 200X
Connection plugs
References
knipex:
97 99 393
rubix:
388A4231
ean:
4003773076735
Technical specifications
Number of elements
200
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9799393 WIRE FERRULES NON-INSULATED 200X
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
non-insulated
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Number of elements
200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.57
excl. VAT
/
Each
£
3.08
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9799395 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799336 WIRE FERRULES INSULATED 60MM 100X
KNIPEX 9799010 BLADE TERMINAL SOCKETS RED 100X
KNIPEX 9799331 WIRE FERRULES INSULATED 075MM 200X
KNIPEX 9799398 WIRE FERRULES NON-INSULATED 100X
KNIPEX 9799390 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799175 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799332 WIRE FERRULES INSULATED 100MM 200X
KNIPEX 979023 CRIMP ASSORTMENTS 265MM
KNIPEX 9799354 WIRE FERRULES INSULATED 200X
KNIPEX 9799011 BLADE TERMINAL SOCKETS BLUE 100X
KNIPEX 9799333 WIRE FERRULES INSULATED 15MM 200X
KNIPEX 9799170 CABLE CONNECT/EYE TYPE INSUL RED 200X
KNIPEX 9799375 TWIN WIRE FERRULES 00X
KNIPEX 979010 ASSORTMENT OF CABLE LINKS 265MM