KNIPEX 979010 ASSORTMENT OF CABLE LINKS 265MM


Crimp Assortment

References
knipex:97 90 10
rubix:388A4161
ean:4003773046202
brand logo
brand logo
Technical specifications
Number of elements1252
See all Specifications

Product details : KNIPEX 979010 ASSORTMENT OF CABLE LINKS 265MM


97 90 06 Crimp Assortment
In a TANOS MINI-systainer® (solid plastic box). T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. Opening when connected: fast and simple access to content without disconnecting. Two stackable plastic inserts with 6 trays each for connectors. With an assortment of wire ferrules with/without collar. with crimping pliers for wire ferrules 97 71 180. Wire ferrules with plastic collar. systainer® is a registered trademark of TANOS GmbH.
Content: 1 x 97 71 180 KNIPEX Crimping Pliers for wire ferrules (0,25 – 16 mm²), 40 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,5 mm²), 50 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,75 mm²), 75 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1 mm²), 75 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1,5 mm²), 150 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (2,5 mm²), 200 x KNIPEX Wire ferrules with plastic collar 17 / 10 mm (4 mm²), 200 x KNIPEX Wire ferrules with plastic collar 20 / 12 mm (6 mm²), 200 x KNIPEX Wire ferrules with plastic collar 22 / 12 mm (10 mm²), 200 x KNIPEX Wire ferrules with plastic collar 24 / 12 mm (16 mm²),
With Self-Adjusting Insulation Stripper 12 40 200. With Self-Adjusting Crimping Pliers for End Sleeves (ferrules) 97 53 04. In a TANOS MINI-systainer® (solid plastic box). Two stackable plastic inserts with 6 trays each for connectors. With an assortment of end sleeves (ferrules) with/without collar. T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. Opening when connected: fast and simple access to content without disconnecting.

Technical specifications


Attributes
Logistics dimensions (L x W x H)265x168x67 mm
Number of elements1252
Show UNSPSC/ECL@SS
£ 396.27 excl. VAT
/ Each
£ 475.52 incl. VAT
  • Usually arrives within 14 working days