Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799398 WIRE FERRULES NON-INSULATED 100X
KNIPEX 9799398 WIRE FERRULES NON-INSULATED 100X
Connection plugs
References
knipex:
97 99 398
rubix:
388A4236
ean:
4003773076780
Technical specifications
Number of elements
100
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9799398 WIRE FERRULES NON-INSULATED 100X
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
non-insulated
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Number of elements
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.18
excl. VAT
/
Each
£
6.22
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9799270 BUTT CONNECTOR INSULATED RED 100X
KNIPEX 9799376 TWIN WIRE FERRULES 50X
KNIPEX 9799179 CABLE CONNECT/EYE TYPE YELLOW 100X
KNIPEX 9799399 WIRE FERRULES NON-INSULATED 50X
KNIPEX 9799173 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799906 ASSORTMENT OF END SLEEVES WITH COLLAR
KNIPEX 9799178 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 9799392 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799020 BLADE TERMINAL SOCKETS RED 100X
KNIPEX 9799174 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 979006 CRIMP ASSORTMENT FOR WIRE FERRULES 265MM
KNIPEX 9799030 BLADE TERMINAL SOCKETS BLUE 100X
KNIPEX 9799021 BLADE TERMINAL SOCKETS BLUE 100X
KNIPEX 9799335 WIRE FERRULES INSULATED 40MM 200X
KNIPEX 9799338 WIRE FERRULES INSULATED 16MM 100X