Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799395 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799395 WIRE FERRULES NON-INSULATED 200X
Connection plugs
References
knipex:
97 99 395
rubix:
388A4233
ean:
4003773076759
Technical specifications
Number of elements
200
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9799395 WIRE FERRULES NON-INSULATED 200X
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
non-insulated
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Number of elements
200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.10
excl. VAT
/
Each
£
4.92
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9799335 WIRE FERRULES INSULATED 40MM 200X
KNIPEX 9799022 BLADE TERMINAL SOCKETS INSULATED 100X
KNIPEX 9799356 WIRE FERRULES INSULATED 100X
KNIPEX 9799392 WIRE FERRULES NON-INSULATED 200X
KNIPEX 979022 CRIMP ASSORTMENTS 265MM
KNIPEX 9799021 BLADE TERMINAL SOCKETS BLUE 100X
KNIPEX 979025 CRIMP ASSORTMENTS 265MM
KNIPEX 9799906 ASSORTMENT OF END SLEEVES WITH COLLAR
KNIPEX 9799001 BLADE TERMINAL SOCKETS INSULATED
KNIPEX 9799394 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799377 TWIN WIRE FERRULES 50X
KNIPEX 9799337 WIRE FERRULES INSULATED 10MM 100X
KNIPEX 979026 CRIMP ASSORTMENT FOR CABLE CONNECTORS 265MM
KNIPEX 9799333 WIRE FERRULES INSULATED 15MM 200X
KNIPEX 9799376 TWIN WIRE FERRULES 50X