Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799333 WIRE FERRULES INSULATED 15MM 200X
KNIPEX 9799333 WIRE FERRULES INSULATED 15MM 200X
Connection plugs
References
knipex:
97 99 333
rubix:
388A4202
ean:
4003773076445
Technical specifications
Number of elements
200
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9799333 WIRE FERRULES INSULATED 15MM 200X
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Number of elements
200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.28
excl. VAT
/
Each
£
3.94
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9799001 BLADE TERMINAL SOCKETS INSULATED
KNIPEX 9799376 TWIN WIRE FERRULES 50X
KNIPEX 9799334 WIRE FERRULES INSULATED 25MM 200X
KNIPEX 979026 CRIMP ASSORTMENT FOR CABLE CONNECTORS 265MM
KNIPEX 9799174 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 979010 ASSORTMENT OF CABLE LINKS 265MM
KNIPEX 9799355 WIRE FERRULES INSULATED 200X
KNIPEX 9799176 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799392 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799177 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 9799906 ASSORTMENT OF END SLEEVES WITH COLLAR
KNIPEX 9799175 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
F4P (FIRST FOR PERFORMANCE) F4PGSB12 10M COIL 12MM GALV UNIVERSAL BAND
KNIPEX 9799180 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 974928 CRIMPING DIES AMP SUPERSEAL