Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799338 WIRE FERRULES INSULATED 16MM 100X
KNIPEX 9799338 WIRE FERRULES INSULATED 16MM 100X
Connection plugs
References
knipex:
97 99 338
rubix:
388A4207
ean:
4003773076490
Technical specifications
Number of elements
100
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9799338 WIRE FERRULES INSULATED 16MM 100X
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
175
x
20
mm
Number of elements
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.08
excl. VAT
/
Each
£
10.90
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9799180 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 9799399 WIRE FERRULES NON-INSULATED 50X
KNIPEX 9799178 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 979006 CRIMP ASSORTMENT FOR WIRE FERRULES 265MM
KNIPEX 9799377 TWIN WIRE FERRULES 50X
KNIPEX 9799335 WIRE FERRULES INSULATED 40MM 200X
KNIPEX 9799176 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799393 WIRE FERRULES NON-INSULATED 200X
KNIPEX 974928 CRIMPING DIES AMP SUPERSEAL
KNIPEX 9799353 WIRE FERRULES INSULATED 200X
KNIPEX 9799397 WIRE FERRULES NON-INSULATED 100X
KNIPEX 979010 ASSORTMENT OF CABLE LINKS 265MM
KNIPEX 9799175 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799354 WIRE FERRULES INSULATED 200X
KNIPEX 9799339 WIRE FERRULES INSULATED 25MM 50X