Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799392 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799392 WIRE FERRULES NON-INSULATED 200X
Connection plugs
References
knipex:
97 99 392
rubix:
388A4230
ean:
4003773076728
Technical specifications
Number of elements
200
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9799392 WIRE FERRULES NON-INSULATED 200X
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
non-insulated
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Number of elements
200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.43
excl. VAT
/
Each
£
2.92
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9799334 WIRE FERRULES INSULATED 25MM 200X
KNIPEX 9799175 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 979006 CRIMP ASSORTMENT FOR WIRE FERRULES 265MM
KNIPEX 9799001 BLADE TERMINAL SOCKETS INSULATED
KNIPEX 979022 CRIMP ASSORTMENTS 265MM
KNIPEX 9799353 WIRE FERRULES INSULATED 200X
KNIPEX 9799339 WIRE FERRULES INSULATED 25MM 50X
KNIPEX 979023 CRIMP ASSORTMENTS 265MM
KNIPEX 9799331 WIRE FERRULES INSULATED 075MM 200X
NIGLON CBA20G 20MM ANGLE 2 WAY BOX GALVANISED
KNIPEX 9799336 WIRE FERRULES INSULATED 60MM 100X
KNIPEX 9799271 BUTT CONNECTOR INSULATED BLUE 100X
KNIPEX 9799393 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799338 WIRE FERRULES INSULATED 16MM 100X
KNIPEX 9799906 ASSORTMENT OF END SLEEVES WITH COLLAR