FENNER SPRING CLIP CONNECTING LINK 60A-3 ANSI 3/4 INCH TRIPLEX
Connective link
See technical informationReferences
Fenner:60A3/CL1-FENNER
Rubix:406A0362
Manufacturer :028P0370


Technical specifications
| Chain | iso 06b-3 (bs 228 / iso 606 / din 8187) - triplex |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | triplex (3) |
Product details : FENNER SPRING CLIP CONNECTING LINK 60A-3 ANSI 3/4 INCH TRIPLEX
Connecting link spring clip Fenner Classic ISO 06B-3 pitch 3/8"
Technical specifications
Attributes
| Chain | iso 06b-3 (bs 228 / iso 606 / din 8187) - triplex |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | triplex (3) |
| Material | steel |
| Weight | 25 g |
| Roller diameter | 6.35 mm |
| Type | clip connecting link (master link) for roller chain |
Show UNSPSC/ECL@SS
£ 4.84 excl. VAT
/ Each
£ 5.81 incl. VAT
- Delivery usually within ( 2 ) days