08B-1 single cranked double link no. 30
Chain | GY08B1 |
---|---|
Chain pitch | 12.7 mm |
Logistic Weight | 0,031 g |
---|---|
Chain | GY08B1 |
Chain pitch | 12.7 mm |
Inner width min. | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 11.7 mm |
Plate thickness | 1.55 mm |
Pin length | 16.5 mm |
Plate type | Curved |
Chain pin diameter | 4.45 mm |
In stock: Next day delivery