References
Fenner:16B3/CL1-FENNER+
Rubix:406A5324
Manufacturer :13616B-3FP-E


Technical specifications
| Chain | bs 16b-3 (iso 606 / din 8187) |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | triplex (3) |
Product details : FENNER+ SPRING CLIP CONNECTING LINK 16B-3 BS 1 INCH TRIPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link spring clip Fenner PLUS ISO 16B-3 pitch 1"
Technical specifications
Attributes
| Chain | bs 16b-3 (iso 606 / din 8187) |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | triplex (3) |
| Material | steel |
| Roller diameter | 15.88 mm |
| Type | connecting link with spring clip |
Show UNSPSC/ECL@SS
£ 20.98 excl. VAT
/ Each
£ 25.18 incl. VAT
- Delivery usually within ( 2 ) days