References
Fenner:12B2/CL1-FENNER
Rubix:406A5223
Manufacturer :13712B-2FC-E


Technical specifications
| Chain | (bs) / iso 606 / din 8187 12b-2 (duplex) |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | duplex (2) |
Product details : FENNER SPRING CLIP CONNECTING LINK 12B-2 BS 3/4 INCH DUPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link Spring Clip Type for chain 12B-2 Fenner Classic
Technical specifications
Attributes
| Chain | (bs) / iso 606 / din 8187 12b-2 (duplex) |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | duplex (2) |
| Material | steel |
| Roller diameter | 12.07 mm |
| Type | spring clip link for bs 12b-2 (duplex) roller chain |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Delivery usually within ( 2 ) days