FENNER SPRING CLIP CONNECTING LINK 100A-1 ANSI 1.1/4 INCH SIMPLEX
Connective link
See technical informationReferences
Fenner:100A1/CL1-FENNER
Rubix:406A5213
Manufacturer :137100-1FC-E


Technical specifications
| Chain | ansi 100-1 (iso 20a-1) |
|---|---|
| Chain pitch | 31.75 mm |
| Profile | simplex (1) |
Product details : FENNER SPRING CLIP CONNECTING LINK 100A-1 ANSI 1.1/4 INCH SIMPLEX
Spring clip type connecting link to suit Fenner® brand roller chain.
Technical specifications
Attributes
| Chain | ansi 100-1 (iso 20a-1) |
|---|---|
| Chain pitch | 31.75 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 19.05 mm |
| Type | spring clip link for ansi 100-1 roller chain (fenner classic) |
Show UNSPSC/ECL@SS
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
- Delivery usually within ( 2 ) days