SPRING CLIP CONNECTING LINK 60A-1 ANSI HEAVY DUTY 3/4 INCH SIMPLEX
Connective link
See technical informationReferences
Fenner:60H1/CL1-FENNER
Rubix:406A0359
Manufacturer :028P0174


Technical specifications
| Chain | ansi n°60h-1 |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
Product details : SPRING CLIP CONNECTING LINK 60A-1 ANSI HEAVY DUTY 3/4 INCH SIMPLEX
Spring Clip Connecting Link 60A-1 ANSI Heavy Duty 3/4 Inch Simplex
Technical specifications
Attributes
| Chain | ansi n°60h-1 |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| Material | carbon steel |
| Roller diameter | 11.91 mm |
| Type | master link with clip for roller chain ansi n°60h-1 |
Show UNSPSC/ECL@SS
£ 2.46 excl. VAT
/ Each
£ 2.95 incl. VAT
- Delivery usually within ( 2 ) days