Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(604)
Portable power tools
(576)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Switch
SCHNEIDER SE10C363 SCHNEIDERER ELECTRIC IKQ 63A TP TYPE C 3-PHASE MCB
SCHNEIDER SE10C363 SCHNEIDERER ELECTRIC IKQ 63A TP TYPE C 3-PHASE MCB
Acti9 iKQ
References
schneider electric:
SE10C363
rubix:
154A1023
Technical specifications
Type
Circuit Breaker
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER SE10C363 SCHNEIDERER ELECTRIC IKQ 63A TP TYPE C 3-PHASE MCB
63A 3P KQ MCB 10KA Typec 5-10in
Technical specifications
Attributes
Type
Circuit Breaker
Voltage
415
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.64
excl. VAT
/
Each
£
119.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOELLER M22-WRLK3-G 3 POSTION ILLUMINATED SWITCH
MCG CXN164P415W20 CONNEXS 16A 3P+E 415V WALL SOCKET C/W 20 (H)125.5 MM
MOELLER M22-DP-G ACTUATOR, GREEN, MUSHROOM
MOELLER M22-D-R-X0 RED PUSH BUTTON ACTUATOR 22MM
SIEMENS POSITION SWITCH 3SE5232-0HC05
MOELLER 216867 M22-WRK THUMB-GRIP SELECTOR 2-POS
MCG CXN325P415W25 CONNEXS 32A 3P+N+E 415V WALL SOCKET C/W (H)151 MM X
MOELLER M22-DL-Y ILLUMINATED PB FLUSH YELLOW
OMRON Z-15GW2-B ROLLER LEVER LIMIT SWITCH
MAKITA 632F26-6 SWITCH UNIT DTD152
SIEMENS ISOLATOR 3LD9200-5C
MOELLER M22-R4K7 POTENTIOMETER 4,7 K OHM
MOELLER 216590 M22-D-S SPRING-RETURN FLAT PUSH-BUTTON A
MCG CXN324P415W25 CONNEXS 32A 3P+E 415V WALL SOCKET C/W 25 (H)158 MM X
SCHNEIDER ABLS1A24050 SCHNEIDERER ELECTRIC REGULATED POWER SUPPLY