Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(604)
Portable power tools
(576)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Switch
MCG CXN324P415W25 CONNEXS 32A 3P+E 415V WALL SOCKET C/W 25 (H)158 MM X
MCG CXN324P415W25 CONNEXS 32A 3P+E 415V WALL SOCKET C/W 25 (H)158 MM X
Connexs
References
mcg industrial:
CXN324P415W25
rubix:
234A6105
Technical specifications
Type
Wall Socket
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG CXN324P415W25 CONNEXS 32A 3P+E 415V WALL SOCKET C/W 25 (H)158 MM X
CONNEXS 32A 3P+E 415V WALL SOCKET C/W 25 (H)158 mm x (W)85 mm x (D)118 mm
Technical specifications
Attributes
Type
Wall Socket
Voltage
415
V
Material
Thermoplastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.33
excl. VAT
/
Each
£
31.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOELLER 216876 M22-PV EMERGENCY STOP ACTUATOR
MCG CXN325P415W25 CONNEXS 32A 3P+N+E 415V WALL SOCKET C/W (H)151 MM X
GUARDMASTR LIMIT SWITCH GU-440G-A27143
OMRON Z-15GW2-B ROLLER LEVER LIMIT SWITCH
MOELLER M22-D-W-X1 ACTUATOR PUSHBUTTON WHITE FLUSH
MCG CXN164P415W20 CONNEXS 16A 3P+E 415V WALL SOCKET C/W 20 (H)125.5 MM
MOELLER 216772 M22-L-R INDICATOR LIGHT FLUSH (RED)
SCHNEIDER SELECTOR SWITCH XB4BD21
GUARDMASTR SAFETY SWITCH 440G-T27132
MCG CXN163P240W20 CONNEXS 16A 2P+E 240V WALL SOCKET C/W 20 (H)124 MM X
MOELLER M22-WRLK3-G 3 POSTION ILLUMINATED SWITCH
GUARDMASTR SAFETY SWITCH 440N-A02128
DELVO 165810683 CONTROLLER FOR DLV02/12/16 SERIES - 100-240V AC 50/60
SCHNEIDER A9D56820 RCBO, 20A, 30MA, 10KA
SCHNEIDER SWTCH LOAD BREAK 20A VCF0GE