MCG CXN325P415W25 CONNEXS 32A 3P+N+E 415V WALL SOCKET C/W (H)151 MM X
Connexs
See technical informationSee documentsReferences
MCG Industrial:CXN325P415W25
Rubix:234A6106

Documents
Product details : MCG CXN325P415W25 CONNEXS 32A 3P+N+E 415V WALL SOCKET C/W (H)151 MM X
CONNEXS 32A 3P+N+E 415V WALL SOCKET C/W (H)151 mm x (W)85 mm x (D)118 mm
Technical specifications
Attributes
| Type | wall socket |
|---|---|
| Voltage | 415 V |
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 27.47 excl. VAT
/ Each
£ 32.96 incl. VAT
- Delivery usually within ( 3 ) days
