GUARDMASTR 440G-TZS21UPLH SOLENOID INTERLOCK SWITCH

Switch Guardmaster

See technical informationSee documents

References

Guardmaster:440G-TZS21UPLH
Rubix:221A4610
brand logo

Technical specifications

Typeguardmastr 440g-tzs21uplh solenoid interlock switch

Documents

Product details : GUARDMASTR 440G-TZS21UPLH SOLENOID INTERLOCK SWITCH


Product Family 440G TLS-Z GD2
Model Type Power to Lock
Contacts (Safety/Auxiliary) 2 x PNP (0.2A max.), 1 x PNP (0.2A max.) - Lock status
Solenoid Contacts None
Solenoid Voltage 24V AC/DC
Actuator Fully-Flex
Conduit Entry / Connection Type 8-Pin Micro (M12)
Holding Force (Fzh) 2000N (450 lbs)

Technical specifications


Attributes
Typeguardmastr 440g-tzs21uplh solenoid interlock switch
£ 362.46 excl. VAT
/ Each
£ 434.95 incl. VAT
  • Usually arrives within 14 working days