• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. LAWSON NS2 FUSE STAGG CONTACT 2A

LAWSON NS2 FUSE STAGG CONTACT 2A

Fuse-Link

See technical informationSee documents

References

Lawson Fudes:NS2
Rubix:218A8694
brand logo
brand logo

Technical specifications

Voltage240;415 V
Amperage2 A

Documents

Product details : LAWSON NS2 FUSE STAGG CONTACT 2A


2A HRC Fuse (L)62 mm x (Dia)14.3 mm

Technical specifications


Attributes
Voltage240;415 V
Amperage2 A
Show UNSPSC/ECL@SS
£ 3.83 excl. VAT
/ Each
£ 4.60 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

SCHNEIDER ELECTRIC SE10C350 50A 3P KQ MCB 10KA TYPEC 5-10INLAWSON PL5,FUSE LINK,BS1362,AMP 5,240 VOLT,PKS OF 10PROTEUS SF63 63A SP&N SWITCH C/W 63A HRC FUSE (H)225 MM X (W)114 MM XPROTEUS 31016/3 16 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5LAWSON TIA32M50 32A TIA HRC FUSE 50A MOTOR RATEDPROTEUS ABX6S1/CD 6 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM XSCHNEIDER 16AMP RCBO SEE116C03LGA SELECTRIC LG703 13A PLUG TOP FUSE FUSES / WIRELAWSON FUSES TIS40 40A HRC FUSE (L)89 MM X (DIA)22 MMPROTEUS ABX4S1/CD 4 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM XPROTEUS ENC654 IP65 INSULATED 4 MODULE ENCLOSURE (H)200 MM X (W)127 MMPROTEUS 1016/2 16 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5SCHNEIDER MCB 32AMP 3 POLE A9F54332NIGLON S5002.5 2.5A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10SCHNEIDER A9F54120 MINIATURE CIRCUIT BREAKER, 1 POLE, 20A, TYPE C
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap