• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. PROTEUS CT202 20A 2 POLE 230V 1 MODULE CONTACTOR

PROTEUS CT202 20A 2 POLE 230V 1 MODULE CONTACTOR

Contactors

See technical informationSee documents

References

Proteus Switchgear:CT202
Rubix:234A8321
brand logo
brand logo

Technical specifications

Voltage230 V
Amperage20 A

Documents

Product details : PROTEUS CT202 20A 2 POLE 230V 1 MODULE CONTACTOR


20A 2 Pole 230V 1 Module Contactor

Technical specifications


Attributes
Voltage230 V
Amperage20 A
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

NIGLON S504/2 2A TIME DELAY FUSE (L)20 MM X (DIA)5 MM PACK OF 10BG ELECTRICAL CUMB16 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 MSCHNEIDER MCB TP 5-10IN 32A SE10C332BUSSMANN TDC180-7A 7A FUSEPROTEUS EMIS ELECTRICITY METER ISOLATOR SWITCH 100 AM (H)145 MM X (W)5LGA SELECTRIC LG701 5A PLUG TOP FUSE FUSES / WIRELAWSON FUSES LA5 5A HRC FUSE (L)23 MM X (DIA)6.35 MMMOELLER CIRCUIT BREAKER PKZM0-1.6SCOLMORE INTERNATIONAL LIMITED PA320 13A RESILIENT PLUG TOP (13A FUSEDPROTEUS 31016/2 16 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5PROTEUS 610B 10A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (DNIGLON S5001.6 1.6A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10LAWSON FUSE TIA32M40LEGRAND 411505 RCD DX-ID 2P 230 V 40 A 30 MASCHNEIDER ELECTRIC A9D56840 IC60H PON RCBO 1PN 40A B 30MA 10000A A T (
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap