References
Schneider Electric:ZB2BE102
Rubix:80377131
EAN:3389110612615

Product details : SCHNEIDER CONT BLOCK TELEMEC ZB2BE102
Contact Block N/C Zb2-Be102
Technical specifications
Attributes
| Operational tension | 600 V |
|---|---|
| Max. switching current | 10 A |
| Mounting typ | single contact block (front-mounted, slow-break) |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Number of poles | 1 |
| Isolation voltage | 600 V |
| Max. switching voltage | 600 V |
Show UNSPSC/ECL@SS
£ 6.26 excl. VAT
/ Each
£ 7.51 incl. VAT
- In stock: Next day delivery