• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. LEGRAND 411505 RCD DX-ID 2P 230 V 40 A 30 MA

LEGRAND 411505 RCD DX-ID 2P 230 V 40 A 30 MA

Dx-id

See technical information

References

Legrand:411505
Rubix:250A3869
EAN:3245064115056
brand logo
brand logo

Product details : LEGRAND 411505 RCD DX-ID 2P 230 V 40 A 30 MA


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 99.50 excl. VAT
/ Each
£ 119.40 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

LAWSON FUSES TIA32 32A HRC FUSE (L)86 MM X (DIA)22 MMHAGER LTD ADA332G RCBO 1P 6KA B-32A 30MA TYPE A 1MPROTEUS XL16CR 16 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM XPROTEUS 45MBRSPKA 45A 2P 1MOD 30MA RCBO - TYPE A - COMPACT (H)84 MM XPROTEUS 31032/2 32 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5PROTEUS XL10CR 10 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM XLAWSON FUSES LFN10M10 500V 10A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)SCHNEIDER BREAKER A9F55332LAWSON SSA340-TIA32M63 LOW VOLTAGE FUSE-LINKSLAWSON TIS80 FUSEPROTEUS 31006/3 6 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5PROTEUS EF20TN EURO RANGE 20A TP&N SWITCH DISCONNECTOR (H)283 MM X (W)PROTEUS 1016/4 16 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5SCHNEIDER OVERLOAD RELAY 12-18 LRD21SCHNEIDER MOTOR CIRCUITBREAKER GV2ME21
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap