RHP HOUSED BEARING UNIT BT25
Conveyor Belt Tensioner Unit Setscrew Locking Series BT
See technical informationSee documentsReferences
RHP:BT25
Rubix:157A9739
Manufacturer :BT25 R
EAN:00747023001125

Documents
Product details : RHP HOUSED BEARING UNIT BT25
BT25 - RHP Cast Iron Conveyor Belt Tensioner Unit - 25mm Diameter
Technical specifications
Attributes
| Logistic Weight | 2300 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 34.1 mm |
| Material | cast iron |
| Type | conveyor belt tensioner unit |
| Total bearing width | 34.1 mm |
| Length | 264 mm |
| Series | bt |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 78 mm |
Show UNSPSC/ECL@SS
£ 63.58 excl. VAT
/ Each
£ 76.30 incl. VAT
- In stock: Next day delivery
