References
NTN:S-UCT209D1
Rubix:205A8975
EAN:4547359177787



Product details : NTN S-UCT209D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Outer diameter | 85 mm |
Show UNSPSC/ECL@SS
£ 52.63 excl. VAT
/ Each
£ 63.16 incl. VAT
- Usually arrives within 14 working days
