TAMLITE XCUCL16WW 1157MM 16W LED CABINET LIGHT - 3000K (L)1157 MM X (W
Cabinet Light
See technical informationSee documentsReferences
Tamlite:XCUCL16WW
Rubix:234A6470

Documents
Product details : TAMLITE XCUCL16WW 1157MM 16W LED CABINET LIGHT - 3000K (L)1157 MM X (W
1157MM 16W Led Cabinet Light - 3000K (L)1157 mm x (W)23 mm x (D)37 mm
Technical specifications
Attributes
| Luminance | 1600 lm |
|---|---|
| Power | 16 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 34.55 excl. VAT
/ Each
£ 41.46 incl. VAT
- Delivery usually within ( 3 ) days
