FUSION LAMPS ED150SONT/HO 150W GES TUBULAR SON HIGH OUTPUT (L)211 MM X
Tubular SON Lamp
See technical informationReferences
Fusion Lamps:ED150SONT/HO
Rubix:234A7373

Product details : FUSION LAMPS ED150SONT/HO 150W GES TUBULAR SON HIGH OUTPUT (L)211 MM X
150W GES Tubular SON High Output (L)211 mm x (Dia)46 mm
Technical specifications
Attributes
| Luminance | 17200 lm |
|---|---|
| Power | 150 W |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 28.59 excl. VAT
/ Each
£ 34.31 incl. VAT
- Delivery usually within ( 3 ) days
