SEALEY LED3601R RECHARGE 360 INSPECTION LIGHT 3W COB/1W SMD LED RED L
LED3601R RECHARGEABLE 360 INSPECTION LIGHT 3W COB & 1W SMD LED - RED
See technical informationReferences
Sealey:LED3601R
Rubix:383A3937
Manufacturer :LED3601R
EAN:5054511312270
Product details : SEALEY LED3601R RECHARGE 360 INSPECTION LIGHT 3W COB/1W SMD LED RED L
• Mini, lightweight light with unique and innovative 360° swivel and tilt function.
• 3W COB LED producing up to 300 lumens with a CRI-80 rating.
• Even and constant spread of light.
• 1W High SMD power LED directional torch.
• Base magnet and swivel hook for hands-free operation.
• Rechargeable 3.7V 1.5Ah Lithium-Polymer battery.
• Operating Time (Side/Top): 3/6hr.
• Micro USB charging port.
• Supplied with Micro USB cable.
• Model No. LED3601R
Strengths
Rechargeable 360° Inspection Light 3W COB & 1W SMD LED - Red
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 43.03 excl. VAT
/ Each
£ 51.64 incl. VAT
- Usually arrives within 14 working days

