ROEBUCK LED LAMP EASY LIGHT 150 LUMENS MAGNETIC 867717
Led lamp easy light
See technical informationSee documentsReferences
Roebuck:867717
Rubix:209A8192
EAN:3660338216480



Documents
Product details : ROEBUCK LED LAMP EASY LIGHT 150 LUMENS MAGNETIC 867717
COB technology LED lamp.ABS body "Soft touch” finish.Power 2W, 150 lumensWith belt clip.
Magnetized.180° Reclining BaseDimensions (mm): 45x30x172Weight (g): 130Powered by 3 AAA batteries
Magnetized.180° Reclining BaseDimensions (mm): 45x30x172Weight (g): 130Powered by 3 AAA batteries
Technical specifications
Attributes
| Luminance | 150 lm |
|---|---|
| Power | 2 W |
Show UNSPSC/ECL@SS
£ 13.25 excl. VAT
/ Each
£ 15.90 incl. VAT
- In stock: Next day delivery
