Cylindrical roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 105 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x105x105 mm |
---|---|
Logistic Weight | 520 g |
Inner diameter | 75 mm |
Outer diameter | 105 mm |
Width | 19 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL1829..-B-XL |
Reference speed | 2370 rpm |
Limit speed | 4250 rpm |
Basic static load, radial - C0r | 119000 N |
Basic dynamic load, radial - Cr | 91000 N |
Usually arrives within 14 working days