FAG N308-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
FAG:N308-E-XL-M1
Rubix:158A0855
Manufacturer :0192184600000
EAN:4012801403689

Documents
Product details : FAG N308-E-XL-M1 CYLINDRICAL ROLLER BEARING
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistic Weight | 740 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Basic static load, radial - C0r | 79000 N |
| Basic dynamic load, radial - Cr | 96000 N |
Show UNSPSC/ECL@SS
£ 114.61 excl. VAT
/ Each
£ 137.53 incl. VAT
- Delivery usually within ( 7 ) days
