NTN NU2313EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2313EG1C3
See technical informationSee documentsReferences
NTN:NU2313EG1C3
Rubix:205A6579
EAN:4547359143836



Documents
Product details : NTN NU2313EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x48 mm |
|---|---|
| Logistic Weight | 3464 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 48 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 287000 N |
| Basic dynamic load, radial - Cr | 248000 N |
Show UNSPSC/ECL@SS
£ 243.94 excl. VAT
/ Each
£ 292.73 incl. VAT
- Usually arrives within 14 working days
