References
Dewalt:DCL043-XJ
Rubix:80241996
EAN:5035048553824

Product details : DEWALT DCL043-XJ 18V XR CORDLESS LED SPOTLIGHT
Technical specifications
Attributes
| Model | dcl043 |
|---|---|
| Voltage | 18 V |
| Length | 155 mm |
| Luminance | 1500 lm |
Show UNSPSC/ECL@SS
£ 88.73 excl. VAT
/ Each
£ 106.48 incl. VAT
- In stock: Next day delivery