References
Draper:10008
Rubix:381A7560
Manufacturer :10008
EAN:5059482040863

Product details : DRAPER 10008 BEANIE WITH TORCH - HIVIS YELL
This cosy high-vis yellow beanie hat has a built-in USB rechargeable LED headlight. There are three different light settings: high, medium and flashlight function, with approximate runtimes of 90, 180 and 240 minutes respectively. The charge time is 90 minutes, and the hat comes with a USB charging cable. The torch is easily removed for washing the beanie. The hat is one-size and 100% acrylic.
Technical specifications
Attributes
| Power | 1 W |
|---|---|
| Model | 10008 |
| Voltage | 3.7 V |
| Type | high-vis yellow beanie hat with rechargeable torch |
| Luminance | 100 lm |
Show UNSPSC/ECL@SS
£ 11.75 excl. VAT
/ Each
£ 14.10 incl. VAT
- Delivery usually within ( 7 ) days
