References
Draper:99521
Rubix:382A9433
Manufacturer :99521
EAN:5010559995219

Product details : DRAPER 99521 BEANIE WITH TORCH - BLACK
Comfortable beanie hat with built-in USB rechargeable LED headlight. There are three different light settings to choose from: high, medium and flashlight functions offering superior visibility in low light conditions. The LED torch component is easily removed for washing the beanie.
Technical specifications
Attributes
| Power | 1 W |
|---|---|
| Model | 99521 |
| Voltage | 3.7 V |
| Type | beanie hat with rechargeable torch (led headlight) |
| Luminance | 100 lm |
Show UNSPSC/ECL@SS
£ 12.40 excl. VAT
/ Each
£ 14.88 incl. VAT
- Delivery usually within ( 7 ) days
