References
Draper:95171
Rubix:382A9014
Manufacturer :95171
EAN:5059482032226





Product details : DRAPER 95171 HEAD BAND TORCH - BLUE
This ultra-bright headband has a USB rechargeable LED torch and is a comfortable to wear hands-free headlight. It is made from soft stretchy fleece material and is suitable for indoor and outdoor use. There are four LEDs and three different light settings to choose from: full beam, medium and dim offering the right level of brightness and visibility when needed. The LED torch component is waterproof and easily removed for recharging, cleaning and washing the headband. The torch can be plugged directly into any standard USB port for recharging, for example in a car, laptop or portable power bank. It takes 1.5 hours to fully charge and will run for approximately four hours. It is an ideal hands-free headlamp for activities such as night running and camping. Machine washable at 30°C. Also available in black (Stock No. 95172). One Size fits most adults.
Technical specifications
Attributes
| Power | 1 W |
|---|---|
| Model | 95171 |
| Voltage | 3.7 V |
| Type | headband with usb rechargeable led torch |
Show UNSPSC/ECL@SS
£ 13.13 excl. VAT
/ Each
£ 15.76 incl. VAT
- Delivery usually within ( 7 ) days
