Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Clamps, presses
Press
ROEBUCK C CLAMPS 60MM 865192
ROEBUCK C CLAMPS 60MM 865192
G clamp
References
roebuck:
865192
rubix:
209A7802
ean:
3660338195730
Technical specifications
Clamping
60
mm
Projection
55
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK C CLAMPS 60MM 865192
Clamping force up to 17000 N Long clamping with a good grip when tightened.
Ribbed body for increased strength.
Technical specifications
Attributes
Clamping
60
mm
Projection
55
mm
Weight
0.64
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.84
excl. VAT
/
Each
£
39.41
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
IRWIN HANDI CLAMP 4 INCH
ECLIPSE TOOLMAKERS CLAMPS 410 2 INCH
ROEBUCK G CLAMP 2 INCH
ECLIPSE TOOLMAKERS CLAMPS 412 4 INCH
BESSEY HEAVY DUTY CLAMP STB50M
STANLEY CORN CLAMP L/DUTY 0-83-121
FACOM CLAMP 271A.150L
FACOM 271A.250 COMP G CLAMP 271A-250
FACOM 271A.100 100MM COMP G CLAMP 271A-100
FACOM CLAMP 271A.40
ROEBUCK G CLAMP 6 INCH
FACOM F CLAMP 271A.200
BESSEY MALLEABLE CAST IRON SCREW CLAMP TG-2K 160/80
BESSEY MEDIUM DUTY CLAMP SG30
ROEBUCK C CLAMPS 80MM 865193