References
Irwin:T59200ECD
Rubix:1260466
EAN:0038548592008




Documents
Product details : IRWIN HANDI CLAMP 2 INCH
IRWIN Quick-Grip ratchet adjustable clamp with quick release lever which provides a fast and effective method of securing the majority of workpiece. They are manufactured from a durable glass reinforced material and feature non-marking pads to prevent damage to the workpiece when under compression.
Applications
Non-slip handles
Non-marking swivel pads
Jaws designed to reach around odd shapes
Made from strong, light weight resin material
Quick release trigger allows for fast, easy positioning & release
Non-marking swivel pads
Jaws designed to reach around odd shapes
Made from strong, light weight resin material
Quick release trigger allows for fast, easy positioning & release
Technical specifications
Attributes
| Clamping | 50 mm |
|---|---|
| Weight | 20 kg |
Show UNSPSC/ECL@SS
£ 11.75 excl. VAT
/ Each
£ 14.10 incl. VAT
- In stock: Next day delivery